Shop LUMINYS
Create Account
N9 Specialty Series 8MP Fisheye 1.85 mm, IR LEDs
- Mfr # N9F-8RA1
- Zoro # G724161527
product price:Â
$
993.99
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
- N9F-8RA1
- Zoro #
- G724161527
- UPC #
- -
- Country of Origin
- Multiple
Description
N9 Specialty Series 8MP Fisheye, 1/1.7-in. 8MP CMOS Sensor, 1.85 mm, 0.01 Lux at F2.0 (Color), Max (3280 by 2480) at 30 fps, 3 Streams, Smart Encoding H.264/H.265/MJPEG, DWDR, IR Distance 33 ft, Built-In Microphone, Built-In Speaker, Audio 1 Input/1 Output, Alarm 2 Input/2 Output, MicroSD Max 256 GB, IP67, IK10, PoE, DC12V, Video Content Analytics with Line Crossing/Intrusion, 360-degree or 180-degree options