Shop LUMISOURCE
Create Account
26.5 - 34.75 x 15.75 x 16 in. Ale Contemporary Adjustable Bar Stool, Black Leatherette, 2PK
- Mfr # BS-ALE BK2
- Zoro # G124179269
product price:Â
$
160.99
/pk of 2, $80.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-ALE BK2
- Zoro #
- G124179269
- UPC #
- -
- Country of Origin
- China
Description
A gentle wave in the upholstered leatherette seat of the Ale Bar Stool creates a welcoming allure. Featuring an adjustable polished chrome pole, base, and footrest, this stool allows you to position the seat height anywhere from 21 in to 30 in. With the Ale Bar Stool you get simple yet sophisticated style at a great value! Features Adjusts from counter to bar height. 360 Degree swivel. Low back, square seat. Great for use in kitchen or bar. Set of 2. Specifications Color: Black. Collection: Ale. Material: Leather. Frame Material: Metal. Style: Contemporary. Seat to Floor: 22.5 to 30.75 in. Seat to Footrest: 15 in. Seat Size: 15.25 in W x 13 in D. Overall Dimension: 26.5 to 34.75 in H x 15.75 in W x 16 in D. Weight: 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.