Shop LUMISOURCE
Create Account
Avery Desk, Walnut, Clear - Black
- Mfr # OFD-AVERY WL
- Zoro # G424197741
product price:Â
$
458.99
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
- OFD-AVERY WL
- Zoro #
- G424197741
- UPC #
- -
- Country of Origin
- China
Description
Looking sharp, the Avery Desk's smooth, bent-wood curves are a showstopper from any angle. This stylish, retro piece will set your office setting apart in the most novel way. Featuring hairpin legs and a walnut finish this desk is great for small spaces, even has book nook! Set atop a sleek, bent-wood is clear tempered glass, perfect for admiring the richness of wood. Specifications Color: Walnut, Clear - Black. Material: Steel, Glass, Bent Wood. Overall Size: 44.5 in L x 23 in W x 31 in H. Dimension: 12 in H x 28 in W x 49 in L.