This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFD-TM-2TIER CL
- Zoro #
- G700694445
- UPC #
- 681144451660
- Country of Origin
- China
Dimensions
- Overall Height
- 35.50 in
- Table Top Width
- 31 in
- Table Top Depth
- 23.50 in
Details
- Type
- Computer Desk
- Item
- 2-Tier Computer Desk
- Number of Shelves
- 2
- Weight
- 29.50 lbs
- Includes
- Base
- Tabletop Color
- Clear
- Tabletop Material
- Glass
- Assembled/Unassembled
- Unassembled
- Frame Color
- Black
- Frame Material
- Metal
- Shape
- Rectangle
- Application/Usage
- Computer
Description
Straighten out your workspace while remaining stylish. The 2-Tier Desk is the perfect solution to a clutter-free workspace, with an additional shelf for storage and stylish metal legs supporting a chic glass top. This piece is sure to impress in either of its two color choices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.