This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFD-TM-BITDBL W
- Zoro #
- G900694450
- UPC #
- 681144451363
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Table Top Width
- 78 in
- Table Top Length
- 40 in
Details
- Type
- Workstation
- Item
- Gamma Office Desk
- Weight
- 65 lbs
- Includes
- Base; Gamma Office Desk, Hardware
- Frame Material
- Metal
- Shape
- L-shaped
- Assembled/Unassembled
- Unassembled
- Frame Color
- White
- Tabletop Material
- Tempered Glass
- Tabletop Color
- White
- Application/Usage
- Home Office
Description
Give your home office a modern look with the Gamma computer corner Workstation. Providing an ample amount of workable space, this unique workstation is constructed with tempered glass and a sturdy metal frame. Make the most of your workspace with the Gamma Workstation today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.