This item is Discontinued.

This item is Discontinued.
Master Adjustable Office Chair in White Faux Leather (Discontinued)
Mfr #
OFC-AC-MSTR W
Zoro #
G200694525
UPC # 681144458225
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFC-AC-MSTR W
- Zoro #
- G200694525
- UPC #
- 681144458225
- Country of Origin
- China
Dimensions
- Seat Height Range
- 18 in to 21.75 in
- Depth
- 21.8 in
- Height
- 41.5 in
- Width
- 23 in
Details
- Seat Material
- Leatherette
- Seat Color
- White
- Back Material
- Leatherette
- Back Color
- White
- Base Material
- Metal
- Item
- Master Office Chair
- Number of Casters
- 5
- Features
- Sturdy, Tilt Tension, Comfortable, Mobility; Adjustable Seat; Height Adjustment, Padded
- Assembled/Unassembled
- Unassembled
- Type
- Chair
- Base
- 5-star
- Style
- Office Chair
- Chair/Seat Type
- Task Chair
- Application/Usage
- Office
- Tilt Mechanism
- Yes
- Arm Finish
- Chrome
- Swivel
- Yes
Description
A classic look redefined. The Master Office Chair is the perfect marriage of modern style and comfort. With its slightly angled faux leather seat and 5-star caster base, this office chair is as appealing to the eye as it is to the body. Great addition to your home office, or conference area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.