OC-FRED BK-BN Fredrick Contemporary Office Chair in Brown Faux Leather
- Mfr # OC-FRED BK+BN
- Zoro # G624183896
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC-FRED BK+BN
- Zoro #
- G624183896
- UPC #
- -
- Country of Origin
- China
Description
Roll up to your workstation in style with the contemporary look of the Fredrick Office Chair by LumiSource. This eye-catching office chair features a faux leather upholstery with horizontal tufting, a contrasting black metal 5-star caster base. Features Indoor use only. Adjustable height with 360 swivel. Specifications Collection: Fredrick. Color: Black Metal, Brown Pu. Style: Contemporary. Assembly Required: Yes. Capacity: 250 lbs. Dimension: 38.5 to 41.5 H x 24 W x 25 L in.. Weight: 31 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.