This item is Discontinued.

This item is Discontinued.
Swiss Office Chair - Clear, 16 in to 21 in Height, Acrylic, Clear, White (Discontinued)
Mfr #
OFC-TW-SWISS CL
Zoro #
G100694540
UPC # 681144429409
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFC-TW-SWISS CL
- Zoro #
- G100694540
- UPC #
- 681144429409
- Country of Origin
- China
Dimensions
- Seat Height Range
- 16 in to 21 in
- Depth
- 22 in
- Height
- 35.8 in
- Width
- 21 in
Details
- Seat Material
- Acrylic
- Back Material
- Acrylic
- Back Color
- Clear
- Item
- Swiss Office Chair - Clear
- Type
- Chair
- Number of Casters
- 5
- Base
- 5-star
- Material
- Plastic, Acrylic
- Features
- Comfortable, Contemporary Style; Adjustable Seat
- Color
- White, Clear
- Style
- Office Chair
- Chair/Seat Type
- Task Chair
- Application/Usage
- Office
- Back Type
- Mid Back
- Printed Pattern
- 9 Hole
Description
The Swiss Office Chair is aptly named after Swiss cheese because of the unique 9 hole pattern in the backrest. Made from clear acrylic, this office chair is as unique as it is comfortable. The Swiss Office Chair also features a chrome 5-star base with casters, adjustable height, and 360-degree swivel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.