This item is Discontinued.

Luster Leaf Luster Leaf 846 0.4 mm. x 160 ft. Plant Twist Tie; Green 129191

Luster Leaf 846 0.4 mm. x 160 ft. Plant Twist Tie; Green (Discontinued)

  • Mfr # 129191
  • Zoro # G403998925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129191
Zoro #
G403998925
UPC #
-
Country of Origin
China

Description

Features
  • Plant Twist Tie.
  • Color - Green.
  • Extra Long.
  • Green Plastic Coated.
  • With Cutter.
  • Size - 0.4 mm. x 160 ft.
  • Dimension - 1 x 5.13 x 10 in.
  • Item Weight - 0.27 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.