
Economy Hanging Parking Permit Dark Red 5in x 3in 20mil Plastic Serialized 101-150, 50PK
Mfr # 253378201Rd0101
Zoro # G311983556
product price:Â $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
Key Features
Material
Rigid Vinyl
Features
Economy
Length
5 in
Width
3 in
Thickness
20 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253378201Rd0101
Zoro #
G311983556
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
3 in
Thickness
20 Mil
Depth
20 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
Rigid Vinyl
Features
Economy
Shape
Rectangle
Serial Numbers
101-150
Legend
PARKING PERMIT
Description
Economy Hanging Parking Permit Dark Red 5.00in x 3.00in 20 Mil Plastic Serialized 101-150
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.