
Heavy Duty Hanging Parking Permit Dark Red 5in x 3in 55mil Plastic 1 Blank No Pad, 50PK
Mfr # 253323551Rd0000
Zoro # G011984372
product price:Â $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
HDPE
Features
Heavy Duty
Width
3 in
Length
5 in
Finish
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253323551Rd0000
Zoro #
G011984372
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Thickness
55 Mil
Depth
55 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
HDPE
Features
Heavy Duty
Finish
Heavy Duty
Legend
PARKING PERMIT
Shape
Rectangle
Serial Numbers
Blank
Description
Heavy Duty Hanging Parking Permit Dark Red 5.00in x 3.00in 55 Mil Plastic 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.