
Vinyl Permanent Parking Permit Dark Red 2in x 2in Circle 1 Blank No Pad, 50PK
Mfr # 253757PvWh1RdDi0000
Zoro # G211984059
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
White Vinyl
Length
2 in
Width
2 in
Features
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253757PvWh1RdDi0000
Zoro #
G211984059
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Width
2 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Shape
Circle
Legend
PARKING PERMIT
Serial Numbers
Blank
Description
Vinyl Permanent Parking Permit Dark Red 2.00in x 2.00in Circle 1 Blank # Pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.