
Vinyl Permanent Parking Permit Dark Red 3in x 3in Circle Serialized 001-050, 50PK
Mfr # 253748PvWh1RdDi0001
Zoro # G511983998
product price:Â $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
White Vinyl
Length
3 in
Features
Permanent
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253748PvWh1RdDi0001
Zoro #
G511983998
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
3 in
Depth
4 Mil
Thickness
4 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
White Vinyl
Features
Permanent
Shape
Circle
Serial Numbers
001-050
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Dark Red 3.00in x 3.00in Circle Serialized 001-050
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.