
Vinyl Permanent Parking Permit Green 2in x 2in Square Serialized 001-050, 50PK
Mfr # 253757PvWh1GSq0001
Zoro # G611983775
product price:Â $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
Key Features
Color
Green
Material
White Vinyl
Width
2 in
Length
2 in
Features
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253757PvWh1GSq0001
Zoro #
G611983775
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Depth
4 Mil
Thickness
4 Mil
Details
Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Shape
Square
Serial Numbers
001-050
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Green 2.00in x 2.00in Square Serialized 001-050
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.