
Vinyl Permanent Parking Permit Green 3in x 3in Square Serialized 051-100, 50PK
Mfr # 253748PvWh1GSq0051
Zoro # G511984278
product price:Â $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
Key Features
Color
Green
Material
White Vinyl
Width
3 in
Length
3 in
Features
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253748PvWh1GSq0051
Zoro #
G511984278
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Thickness
4 Mil
Depth
4 Mil
Details
Item
Parking Permit
Color
Green
Material
White Vinyl
Features
Permanent
Shape
Square
Serial Numbers
051-100
Legend
PARKING PERMIT
Description
Vinyl Permanent Parking Permit Green 3.00in x 3.00in Square Serialized 051-100
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.