Caseta Diva White 150 W Toggle Smart-Enabled Dimmer Switch w/Remote Control 1 pk

  • Mfr # DVRF-BDG-1D
  • Zoro # G210913906
product price: 
$
153.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DVRF-BDG-1D
Zoro #
G210913906
UPC #
784276813402
Country of Origin
Mexico

Description

Introducing the Diva smart dimmer switch for Caseta smart lighting. America's #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized rocker style, updated to match existing Caseta products with an LED-backlit light bar. Welcome, Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away. Use the smart hub to connect your Diva smart dimmer switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos - than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Flexible Wiring Options: Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair the included Pico remote and bracket to your dimmer switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire required. The Diva smart dimmer switch has flexible wiring options and does not require a neutral wire.


  • • Technical Details Works with 600W incandescent bulbs/150W LED, installs in 15 minutes or less
  • • Recognized Aesthetic America's #1 dimmer is now smart, features the well-loved design of the Lutron Diva LED+ dimmers, and matches existing rocker/paddle style dimmer and switches for a classic look throughout any home
  • • Why A Smart Hub The smart hub provides an ultra-reliable and responsive local network for your lighting system, simple setup with a single button press and works even when your Wi-Fi goes down
  • • Control Your Way: Caseta puts the smarts in the switch, so you can control your lights a variety of ways - via the Lutron app, with your voice, at the switch, or with a Pico smart remote
  • • No Neutral Required: Unlike other smart dimmer switches, the Diva smart dimmer switch works in any home, of any age, as it does not require a neutral wire
  • •

Ratings & reviews