Shop LUTRON

Electronics DVWCL-153PH-IV Diva Cfl-Led Dimmer Sp & 3W - Ivory

  • Mfr # 4789574

  • Zoro # G703798171


product price:  $68.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4789574
Zoro #
G703798171
UPC #
-
Country of Origin
China

Description

Select light level with slider, switch on / off to selected light level. Large paddle switch to fit a standard designer wallplate opening. With hed technology dimming circuitry and low-end adjustment dial for compatibility with most high efficacy light bu lbs. Power-failure memory. Voltage compensation. Mechanical air-gap switch to disconnect load power. Ul listed to control dimmable compact fluorescent (cfl) with integrated ballast and dimmable LED with integrated driver. 150 watt maximum dimmable cfl/led. 120 volt, 60 hz. Operating temperatures 0 degrees c (32 degrees f) to 40 degrees c (104 degrees f).

Features
  • Indoor
  • Paddle switch/preset slide
  • Diva designer style
  • Color - Ivory
  • Dimension - 2.4 x 6 x 6.9 in.
  • Item weight - 1.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.