This item is Discontinued.
This item is Discontinued.
Lighting Dimmer, Slide, 1-Pole, 1500W, 120V (Discontinued)
Mfr #
N-1500-WH
Zoro #
G1854903
UPC # 027557323703
Country of Origin Multiple
Category Dimmer Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-1500-WH
- Zoro #
- G1854903
- UPC #
- 027557323703
- Country of Origin
- Multiple
Dimensions
- Wall Box Size
- Single Gang
Details
- Item - Motion Sensing and Dimming
- Lighting Dimmer
- Switch Style - Motion Sensing and Dimming
- Slide
- Communication Method - Motion Sensing and Dimming
- Hard Wired
- Switch Type - Motion Sensing and Dimming
- 1-Pole
- Number of Gangs
- 1
- Operating Voltage - Motion Sensing and Dimming
- 120V AC
- Max. Capacity @ 120VAC
- 1500 W (Halogen, Incandescent)
- Color - Motion Sensing and Dimming
- White
- Installation Location - Motion Sensor
- Wall Switch Box
- Wall Plate
- Included
- Description/Special Features
- Slide-To-Off
- Standards
- UL1472/CSA C22.2 184.1
- Switch Type
- 1-Pole
- Style
- Slide
- Max. Capacity
- 1500W
- Lighting Technology
- Halogen, Incandescent
- Lamp Type
- Incandescent/Halogen
- Item
- Lighting Dimmer
- Color
- White
- Voltage
- 120VAC
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Color White, Number of Gangs 1, Standards UL1472/CSA C22.2 184.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.