Grip Step 7 x 98 Aluminum W2W Running Boards Select Ford F250 F350 F450

  • Mfr # 415098-401733
  • Zoro # G506901242
product price: 
$
788.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415098-401733
Zoro #
G506901242
UPC #
40236445985
Country of Origin
United States

Description

LUVERNE Grip Step wheeltowheel running boards equip your pickup truck for whatever job lies ahead They offer easier truck bed access fleetlevel safety a highly rustfree construction and a custom fit for your truck and lifestyle Grip Step wheeltowheel steps are the ideal solution for better truck bed access Whether you need to reach a truck tool box ladder rack or some cargo in the truck bed the wheeltowheel steps are extralong providing a convenient step up for reaching into the truck bed Grip Step running boards are also built for hard work featuring expanded metal treads that offer fleetapproved safety The open treads ensure maximum traction for your boots whether rain or shine and they also help keep your trucks interior clean by allowing dirt snow and debris to pass through the boards For superior resistance to the elements Grip Step wheeltowheel running boards are made from aluminum alloy Theyre strong lightweight and highly corrosionresistant To maximize this corrosion resistance the running boards and brackets are both shielded in a durable black powder coat finish The running boards also feature hardened plastic end caps that eliminate sharp corners and add a professional touch All LUVERNE Grip Step wheeltowheel steps are designed for vehiclespecific applications This ensures a custom fit and the easiest possible installation The running boards mount with vehiclespecific brackets and use preexisting mounting points to avoid difficult modifications This particular set of wheeltowheel running boards is designed to fit specific years of the Ford F250 F350 and F450 Super Duty see application information to verify fitment brackets included but shipped separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews