Skip to Main Content
customer-service Help
Lux

Mechanical Thermostat , 1 H 1 C, Hardwired , 24VAC

Lux Mechanical Thermostat ,  1 H 1 C,  Hardwired ,  24VAC PSM400SA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.70
  • Item: Mechanical Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
See full product details
Orders over $75 ship free.
Total: $21.70

Lux #PSM400SA Specifications

  • Item: Mechanical Thermostat
  • Voltage: 24VAC
  • Stages Heat: 1
  • Mounting Type: Horizontal
  • Color: White
  • Control Range: 45 Degrees to 90 Degrees F
  • System Switching: Heat-Cool-Off
  • Stages Cool: 1
  • Height: 3 3/4"
  • Width: 3 3/4"
  • Dual Transformer Compatible: No
  • Power Method: Hardwired
  • 750mV Compatible: Yes
  • Fan Switching: Auto-on
  • Mounting: Horizontal
  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
  • Depth: 2 in
  • Terminal Designations: R,C,W
  • For Use With: SD-CT
  • Automatic Changeover: No
  • Overall Depth: 2 in
  • Fan Settings: Auto, On
  • Changeover Type: Manual
  • System Settings: Cool-Heat-Off
  • Number of Cooling Stages - Conventional System: 1
  • Temperature Control Range: +45 Degrees to +90 Degrees F
  • Electrical Connection Type: Hardwired
  • Contact Type: Snap Action
  • Number of Heating Stages - Conventional System: 1
  • System/Fan Settings: Cool-Heat-Off/Auto-On
  • Thermostat Type: Low Voltage
  • Compatible System Type: Hydronic Air Handler
  • Mounting Direction: Horizontal
  • Application: Heat and Cool
  • Millivolt Compatible: Yes
  • Overall Height: 3 3/4 in
  • Overall Width: 5 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Low Voltage Thermostat, Terminal Designations G,Y,W,RH,RC, System Switching Heat-Cool-Off, Fan Switching Auto-On, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible Yes, Mounting Horizontal, Height 3 3/4 in, Width 3 3/4 in, Depth 2 in, Color White, Control Range 45 Degrees to 90 Degrees F, Features Clean Attractive Design, Snap Action Mechanism, Adjustable Heat Anticipator

Reviews of Lux #PSM400SA