This item is Discontinued.

Luxen Home Luxen Home 2pc Metal Floor Planters WHPL746

Luxen Home 2pc Metal Floor Planters (Discontinued)

  • Mfr # WHPL746
  • Zoro # G103774256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHPL746
Zoro #
G103774256
UPC #
810000777105
Country of Origin
China

Description

Elevate your greenery in this gorgeous metal cache pot set with a dimpled design in a grey finish, and a stand in gold finish. Each metal container fits easily on a gold finish stand, and fits with any style. The containers can be used as cache pots for your planters. The set includes a large and small planter that are identical in style and finish. The planters are ideal for showing off your indoor plants as cache pot. The metal containers are not waterproof. The container set is made of all metal. One container size is 12in. Dia x 19.5in (with stand); 15.5in. H (without stand). Second container size is 14.25in. Dia x 24in. H (with stand); 19.4in. H (without stand). Gray finish. Planters and stands are both fully assembled, and separate pieces. Wipe clean with a dry cloth. Do not use strong liquid cleaners. Not waterproof.

Features
  • Metal Floor Planters
  • 2 Piece
Specifications
  • Weight: 17.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.