This item is Discontinued.
This item is Discontinued.
Cabinet Cart 400 lb. Capacity, 24"L x 18"W x 16" to 42"H (Discontinued)
Mfr #
LPDUOC-B
Zoro #
G7450661
UPC # 847210012948
Country of Origin United States
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPDUOC-B
- Zoro #
- G7450661
- UPC #
- 847210012948
- Country of Origin
- United States
Dimensions
- Overall Height
- 16" to 42"
- Overall Width
- 18"
- Overall Length
- 24"
Details
- Color
- Black
- Material
- Molded Plastic (Shelf), 20 ga. Steel (Cabinet)
- Item
- Cabinet Cart
- Number of Shelves
- 3
- Load Capacity
- 400 lb.
- Caster Type
- (2) Swivel, (2) Swivel with Brake
- Utility Cart Item
- Multi-Height AV Cart - Three Shelves, Cabinet
- Wheel Type
- 4" Heavy-Duty Casters
- Finish
- Powder Coated (Cabinet)
- Non-Marking
- Yes
- Utility Cart Shelf Style
- Lipped
Description
Cart Multi Height,w/Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.