Shop LUXOR
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Laptop/Chromebook Computer Charging Cart For 18 Devices, 25inW x 21-1/4inD x 39-3/4inH, Black
- Mfr # LLTP18-B
- Zoro # G208477991
product price:Â
$
1,378.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLTP18-B
- Zoro #
- G208477991
- UPC #
- 44112270098
- Country of Origin
- China
Description
functional meets durable with a luxor laptop / chromebook charging cart. Lockable steel doors and rolling casters provide a rugged security or storage solution that's easy to move. And with an electrical assembly and cord management system built inside the back of the unit, you're able to organize and charge multiple devices at once - from laptops to chromebooks. Rubber-coated dividers won't scratch devices, when putting them away or taking them out and help provide impact protection during transit. And assembly is simple - just attach the casters and handle and you're ready to roll. features: charges, stores and transports up to 18 laptops or chromebooks 9 per shelf rubber-coated dividers safeguard devices from damage bottom storage shelf for storing additional it items locking front and rear access doors; includes two keys all-steel construction and padded top surface ventilated on all four sides, allowing air to circulate freely through the unit four 4 casters, two with locking brakes, for easy maneuverability and stability includes two ul-listed 9-outlet 120v/15a vertical electrical power strips maximum weight capacity of 125 lbs. evenly distributed specifications: overall w/handle: 25w x 21.25d x 39.75h shelves: 20w x 16d with 12h of top clearance divider slots: 1.75w cord length: 10 feet allow additional space required for the power adapters, power cords and protruding power plugs from the devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.