Shop LUXOR
See all product information
Create Account
Mechanics Three-Shelf Cart, Black, Aluminum, 22-3/4 in W x 18 in D x 32 in H
Mfr # MC-3
Zoro # G4563977
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Features
Cord Wrap, Cup Holders, Specialized Dividers
Width
22-3/4 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-3
- Zoro #
- G4563977
- UPC #
- 847210034995
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22-3/4 in
- Depth
- 18 in
- Height
- 32 in
- Overall Width
- 22 3/4 in
- Overall Depth
- 18 in
- Overall Height
- 32 in
- Caster Diameter
- 3 in
Details
- Item
- Mechanics Three-Shelf Cart
- Color
- Black
- Material
- Aluminum
- Features
- Cord Wrap, Cup Holders, Specialized Dividers
- Tool Storage Type Included
- Rolling Cabinet
- Caster Type
- Swivel
- Number of Shelves
- 3
- Caster Brake Type
- (2) Swivel, (2) Swivel with Brake
- Body Color
- Black
- Body Material
- Aluminum, Polyamide
- Total Load Capacity
- 132 lb
- Includes Tools
- Tools Not Included
- Finish/Color
- Unfinished Black
- Body Finish
- Unfinished
- Body Finish/Color
- Unfinished Black
Description
Tool Utility Cart, Number of Shelves 3, Caster Type Swivel, Features Cord Wrap, Cup Holders, Specialized Dividers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.