This item is Discontinued.
This item is Discontinued.
Media Cart, 24 in H, Blue (Discontinued)
Mfr #
AVJ42KBDL-RB
Zoro #
G0945894
UPC # 812552014516
Country of Origin United States
Category Media Stands & Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVJ42KBDL-RB
- Zoro #
- G0945894
- UPC #
- 812552014516
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Length
- 44 in
- Minimum Overall Height
- 24 in
- Maximum Overall Height
- 44 in
- Shelf Width
- 11 3/4 in
- Shelf Length
- 18 3/4 in
- Caster Diameter
- 4 in
- Power Cord Length
- 15 ft
- Wire Rope Length
- 44 in
Description
Media Cart, Overall Width 18 in, Overall Length 44 in, Minimum Overall Height 24 in, Material Steel, Number of Shelves 4, Caster Type Swivel with Brake, Weight Capacity 75 lb, Standards CSA, UL Approved, Caster Diameter 4 in, Shelf Weight Capacity 25 lb, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Finish Powder Coated, Maximum Overall Height 44 in, Number of Cabinets Not Applicable, Number of Locking Cabinets Not Applicable, Number of Outlets 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.