RECLAIM Acoustic Room Dividers - 3 Pack - Slate Gray
- Mfr # RCLM7266ZSG
- Zoro # G808588769
product price:Â
$
1,283.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCLM7266ZSG
- Zoro #
- G808588769
- UPC #
- 847210037750
- Country of Origin
- China
Description
reclaim your space. Reclaim sight and sound dampening panels are designed to divide larger areas into quieter, more functional spaces, providing an easy and cost-efficient way to minimize distractions in today's open office environment. constructed from post-consumer recycled pet materials, reclaim eco-friendly office partitions are available as a 24in wide, 66in tall standalone unit or a 3-pack that can be expanded with individual panels that zip together to configure customized workspaces in a variety of shapes and styles. available in five colors that can be mixed and matched to suit any office interior, reclaim acoustic room dividers assemble in minutes without requiring tools. And best of all, reclaim products absorb up to 85% of ambient noise making these room dividers from luxor a must-have for today's open work environments and modern classrooms. features: rated to absorb 85% of ambient noise nrc 0.85 made from recycled, eco-friendly materials: fabric: 100% pet; core material: 60% pet panels zip together making it easy to add more panels to extend the length flexible zippers permit rotation between panels for more floor layout options tackable fabric material ideal for collaboration spaces available in 5 colors: pacific blue, starlight blue, desert sand, misty gray, and slate gray 5 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.