Shop LUXOR

RECLAIM Acrylic Sneeze Guard Desk Divider, Freestanding 60 x 30 Clear

  • Mfr # DIVTT-6030C
  • Zoro # G402564084

product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DIVTT-6030C
Zoro #
G402564084
UPC #
847210060512
Country of Origin
United States

Description

LUXOR RECLAIM® ACRYLIC SNEEZE GUARD DESK DIVIDER, FREESTANDING - 60" X 30" - CLEAR AS EMPLOYEES RETURN TO THE WORKPLACE AND STUDENTS RETURN TO THEIR SCHOOLS, WE MUST RETHINK OUR ENVIRONMENTS TO HELP MAINTAIN SEPARATION AND SAFE DISTANCING. LUXOR'S RECLAIM ACRYLIC SNEEZE GUARD DESK DIVIDERS ARE PROTECTIVE BARRIERS THAT COME IN A VARIETY OF SMART MOUNTING OPTIONS. NO MATTER WHAT WORKSPACE CONFIGURATION YOU'RE TRYING TO RETROFIT, WE HAVE A SOCIAL DISTANCING BARRIER SOLUTION THAT OFFERS EASY INSTALLATION AND SUPERIOR PERFORMANCE. EASY TO CLEAN AND CONSTRUCTED OF HIGH-QUALITY MATERIALS, REFOCUS SEPARATION PANELS DELIVER A COST-EFFECTIVE ALTERNATIVE TO PRICEY, BULKY, AND DIFFICULT TO INSTALL FULL-HEIGHT CUBICLES. OUR CUBICLE WALL EXTENDER MODEL OFFERS A PRACTICAL SOLUTION FOR LOW-RISE CUBICLE-STYLE WORKSPACES. RISING A FULL 24" OR 30" ABOVE THE TOP EDGE OF THE WALL, THEY PROVIDE EXTRA PROTECTION FROM SNEEZES AND COUGHS. EASILY INSTALLED USING THE INCLUDED HARDWARE, THESE CUBICLE WALL HEIGHT EXTENDERS OFFER CONSIDERABLE COST SAVINGS OVER THE REPLACEMENT OF CUBICLES. WARNING: PROPER CARE AND CLEANING OF ACRYLIC ¿ PLEASE READ BEFORE INSTALLING. *ACRYLIC SHEETING CAN BE DAMAGED BY HARSH SOLVENTS AND CLEANERS. ONLY USE CLEANING PRODUCTS LABELED "COMMERCIAL PLASTIC CLEANERS", OR MILD SOAP AND WATER TO REMOVE DIRT AND DEBRIS. WHEN APPLYING THE CLEANER, USE A NON-ABRASIVE LINT-FREE OR MICROFIBER CLOTH THAT WON'T SCRATCH THE SURFACE. NEVER USE PRODUCTS CONTAINING AMMONIA, ACETONE, CARBON TETRACHLORIDE, SCOURING COMPOUNDS, ALCOHOL, BLEACH, AROMATICS, OR GASOLINE. CHEMICAL GLASS CLEANERS (EVEN IF THEY ARE ENVIRONMENTALLY FRIENDLY, ORGANIC, OR NON-SCENTED) ARE ALSO NOT TO BE USED. ALL SOLVENTS NEED TO BE WIPED CLEAN WITH FRESH WATER AND BLOTTED DRY TO REDUCE AND PREVENT WATER SPOTTING. FAILURE TO ADHERE TO THE ABOVE GUIDELINES CAN CAUSE YELLOWING, CRACKS, AND SCRATCHES IN ACRYLIC SHEETING AND MAY GIVE THE SURFACE A FROSTED APPEARANCE. IT WILL ALSO VOID THE LIMITED WARRAN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.