Shop LUXOR

Wall-Mounted Magnetic Ghost Grid Whiteboard - 48 in x 36 in

  • Mfr # WB4836LB
  • Zoro # G0946068

product price: 
$
181.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB4836LB
Zoro #
G0946068
UPC #
847210038184
Country of Origin
China
Item
Wall-Mounted Magnetic Ghost Grid Whitebo

Description

Luxor’s 48†x36†wall-mounted magnetic whiteboard features a 2†x2†ghost grid pattern that instantly transforms a traditional whiteboard into an effective tool to facilitate communication in schools, businesses, and manufacturing environments. Two rolls of whiteboard tape are included to create the straight lines required for professional-looking graphs and columns without drawing attention to the grid lines. Perfect for sharing ideas, collaborating, or tracking LEAN initiatives, this dry erase board’s painted steel surface provides a smooth writing finish that resists stains and ghosting while the magnetic quality allows printed documents and notes to be easily displayed. Lightweight, durable, and easy to mount, Luxor’s magnetic ghost grid whiteboard offers a modern look with the functionality and versatility required for today’s classroom, office, training center, or production setting.


  • • 48†x 36†whiteboard with 2†x2†ghost grid pattern
  • • Includes two rolls of whiteboard tape to create graphics and columns
  • • Painted steel whiteboard surface resists ghosting and staining
  • • Magnetic surface allows for posting of documents and notes
  • • 1†aluminum frame delivers contemporary style and lasting durability
  • • 2†deep aluminum marker tray provides easy storage of whiteboard supplies
  • • Mounting brackets and hardware included for quick installation
  • • Ships ground in one box
  • • Overall: 48†W x 36†H. Tray: 35.5†W x 2†D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.