Shop LUXOR
See all product information
Create Account
Wall-Mounted Magnetic Whiteboard - 36"W x 24"H
- Mfr # WB3624W
- Zoro # G7437958
product price:
$
74.15
/ea
Key Features
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB3624W
- Zoro #
- G7437958
- UPC #
- 847210028239
- Country of Origin
- China
- Item
- Wall-mounted Whiteboard,36" x 24"
- Board Color
- White
Description
More than a surface for brainstorming, teaching and illustrating ideas, wall-mounted dry erase boards become a focal point of any room. That's why Luxor Wall-Mounted Magnetic Whiteboards offer superior performance in a modern style at an affordable price. The high-quality, ghosting-resistant painted steel surface provides bright visibility and high durability, and can be used as a magnetic bulletin board. The slim aluminum frame and marker/eraser tray offer lightweight durability designed to last for use after use, year after year.
- • Economically priced without compromising quality
- • Painted steel surface resists ghosting and provides excellent erasability
- • 1" aluminum frame gives board a durable, sleek look
- • Magnetic surface operates as a bulletin board for additional communication
- • 2.5" deep aluminum marker/eraser tray provides ample storage
- • Includes mounting brackets and hardware
- • Board: 36"W x 24"H. Tray: 33.5"W x 2.5"D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.