
2 Inch Square LED Recessed Downlights 3CCT 3000K-5000K 8W 600LM Dimmable Damp Rated IC Rated, 4PK
Mfr # LR23277-4PK
Zoro # G112040403
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
Key Features
Lumens
600
Voltage
100-130V
Length
3.14 in
Width
3.14 in
Height
2.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LR23277-4PK
Zoro #
G112040403
UPC #
698746652289
Country of Origin
China
Dimensions
Length
3.14 in
Width
3.14 in
Height
2.24 in
Details
Lumens
600
Voltage
100-130V
Color Temperature
3000/4000/5000K
Standards
ETL Listed
Shape
Square
Watts
8 W
Housing Material
Metal
CRI
90
Application
Indoor Use
For Use With
Recessed Lighting, Ceiling Lighting
Features
Dimmable, Damp Rated, IC Rated
Power Source
Hardwired
Beam Angle
36 Degrees
Description
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the fixture from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple LED recessed lights. You can even adjust the color later on with the same switch if you ever change your mind.
- •DIMMABLE - Control the brightness of your 2 inch recessed LED lights with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a dimmer. Adjust your square recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a damp location and IC rating, these canless led recessed light 2 inch fixtures are ideal for new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •SIMPLE INSTALL - Enjoy a canless design that doesn't require any can housing and can be installed directly to your ceiling. Equipped with everything you need, just make the 2.55 inch cutout, hardwire your lights, pick the color you want, and then push the lights flush to the ceiling with the spring loaded clips. With it's CRI 90 rating you'll provide bright, vivid light to your bedroom, bathroom, living room, kitchen, hallway, closet, office, or any area in your home.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting fixtures needing a replacement for years. These recessed ceiling lights are perfect for shallow ceilings, needing less than 3 inches of clearance, and provide a narrow 36 degree beam angle with 600 lumens of lighting and has a regressed trim style.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with high hat lights that provides quality lighting with a 3 cct color temperature switch. Each LED downlight kit is convenient to install, damp rated for reliability, IC air tight insulation contact safe and ETL listed, 36 degree flood light, CRI 90 rated, 100-130V capable, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.