
3 Inch Square LED Recessed Downlight 5CCT 2700K-5000K 10W 800LM Dimmable Wet Rated IC Rated
Mfr # LR22638-1PK
Zoro # G512040362
product price: $45.99
/eaKey Features
Lumens
800
Voltage
120V
Length
3.77 in
Width
3.77 in
Height
2.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LR22638-1PK
Zoro #
G512040362
UPC #
698746652401
Country of Origin
Thailand
Dimensions
Length
3.77 in
Width
3.77 in
Height
2.04 in
Details
Lumens
800
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Standards
Energy Star, ETL Listed
CRI
80
Shape
Square
Watts
10 W
Housing Material
Metal
Features
Dimmable, Wet Rated, IC Rated
For Use With
Recessed Lighting, Ceiling Lighting
Application
Indoor/Outdoor Use
Power Source
Hardwired
Beam Angle
100 Degrees
Description
- •5 COLOR ADJUSTABLE - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the LED recessed lights from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple recessed light fixtures. You can adjust the color later on with the same switch if you ever change your mind.
- •HIGH BRIGHTNESS - Each 3 inch LED recessed light offers 800 lumens of brighter lighting while using only 10 watts of power. Standard 3 inch square recessed lighting can't match up to these high output regressed lights which are equivalent to typical 60 watt light bulbs which means you'll cut electricity costs while having the brightest lighting for your space. It's high output light definitely make these useful for large spaces and high ceilings.
- •DIMMABLE - Control the brightness of your LED downlight with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a dimmer. Adjust your high hat lighting to your preferred setting so you have just the perfect amount of lighting needed. With a wet location and IC rating, these 3" recess lights are ideal for new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - Constructed to last 50,000 hours of lifetime which means you won't have to worry about these retrofit LED recessed lighting fixtures needing a replacement for years. These recessed ceiling lights are perfect for shallow ceilings, needing less than 3 inches of clearance, no housing required, provide a wide 100 degree beam angle and has a smooth regressed trim style. Use in your bedroom, living room, bathroom, kitchen, office, basement, hallway, garage, and more.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a canless LED recessed light that provides quality high brightness lighting and a 5 cct color temperature adjustable switch. Each LED downlight kit is convenient to install, Energy Star rated for efficiency, wet rated for reliability, IC air tight insulation contact safe and ETL listed, 100 degree flood light, 120V hardwired, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.