
G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 6500K Daylight Dimmable Glass Bi-Pin Base ETL, 10PK
Mfr # LR24695-10PK
Zoro # G912040450
product price: $83.75
/pk 10, $8.38/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
G9
Bulb Shape
T4
Bulb Housing
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LR24695-10PK
Zoro #
G912040450
UPC #
607609861485
Country of Origin
China
Dimensions
Length
2.55 in
Width
0.62 in
Details
Voltage
120V
Watts
4.5 W
Bulb Base Type
G9
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
6500K
Lumens
450
Bulb Beam Angle
320 Degrees
Standards
ETL Listed
Color Rendering Index
80
Bulb Primary Application
Indoor Use
Type
LED
Features
Dimmable, Damp Rated
For Use With
Lamps, Ceiling Fans, Sconces, Ceiling Fixtures
Description
- •APPLICATION - Our LED g9 light bulbs can be used for wall sconces, desk lamp, under counter lighting, pendant lights, floor lamps, vanity lights, ceiling fans, chandeliers and much more.
- •DIMMABLE - Control the brightness of your sconces and accent lights with the ability to adjust your lighting output. Set your g9 bulbs according to your mood and take delight in a pleasant atmosphere every time. Also, enjoy use in covered outdoor areas with it's damp location rating.
- •SAVE ENERGY - Lower your electricity usage when you replace your 50W g9 halogen bulb with a 4.5 watt g9 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •CONTINUOUS LIGHT - Built with an astounding 15,000 hours of lifetime which means no replacement will be needed for years. Each t4 LED bulb lasts 12x longer than a traditional 50 watt 120 volt halogen bulb. These are also built with a glass casing for optimal light distribution.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with g9 base LED bulbs that provides quality indoor lighting. Each t4 LED light bulb is quick to install, comes ETL listed for your safety, damp rated, 320° beam angle, and backed by a 2 year warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.