Shop LVGP
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Transformer, 25 kVA, NEMA 3R, 120/240V, 216/228/240V, 432/444/456/468/480V
- Mfr # G025K1KF6A03
- Zoro # G4366728
product price:Â
$
2,012.99
/ea
Key Features
Input Voltage - Transformer
216V, 228V, 240V, 432V, 444V, 456V, 468V, 480V
Output Voltage
120V, 240V
Power Rating
25 kVA
Phase
1
Hz - Electrical
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G025K1KF6A03
- Zoro #
- G4366728
- UPC #
- -
- Country of Origin
- Mexico
- Item
- General Purpose Transformer
- Input Voltage - Transformer
- 216V, 228V, 240V, 432V, 444V, 456V, 468V, 480V
- Output Voltage
- 120V, 240V
- Power Rating
- 25 kVA
- Phase
- 1
- Hz - Electrical
- 60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Outdoor Rated - Transformer
- Yes
- Temperature Rise
- 115 Degrees C
Description
Transformer 25KVA 240x480 to 120/240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.