Shop LVGP
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Transformer, 3 kVA, NEMA 3R, 110/220V, 190/200/208/220V, 380/400/416/440V
- Mfr # G003K1PG1A07
- Zoro # G4366910
product price:Â
$
666.99
/ea
Key Features
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V
Power Rating
3 kVA
Phase
1
Hz - Electrical
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G003K1PG1A07
- Zoro #
- G4366910
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 16 in
- Overall Width
- 10.38 in
- Overall Depth
- 9.89 in
Details
- Item
- General Purpose Transformer
- Input Voltage - Transformer
- 190/200/208/220V, 380/400/416/440V
- Output Voltage
- 110/220V
- Power Rating
- 3 kVA
- Phase
- 1
- Hz - Electrical
- 50/60 Hz
- NEMA Enclosure Rating
- NEMA 3R
- Outdoor Rated - Transformer
- Yes
- Temperature Rise
- 115 Degrees C
Description
Transformer 3KVA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov