Shop LYEMANCE

09704 12 in. x 12 in. Lyemance Cast-aluminum Clean-out Door

  • Mfr # 9704
  • Zoro # G804121427

product price: 
$
268.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9704
Zoro #
G804121427
UPC #
-
Country of Origin
China

Description

  • Chimney clean-out door.
  • Durable cast aluminum construction.
    Specifications:
  • Door Dimensions: 12" x 12".
  • Masonry Opening: 12-3/8" x 12-3/8".
  • Access Opening: 12" x 12".
  • Outside Dimensions: 15-5/16" W x 15-5/16" H x 2" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.