This item is Discontinued.

This item is Discontinued.
PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 27"x48", CAP: 4400 LBS (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXS44-2748
- Zoro #
- G4370408
- UPC #
- -
- Country of Origin
- China
Description
Premium Manual Pallet Jack with Scale, 99.9% scale accuracy, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 22"W x 48"L, Min. Lowered Height 3", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.