This item is Discontinued.

This item is Discontinued.
Semi Electric High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXX22E-2145
- Zoro #
- G4370819
- UPC #
- -
- Country of Origin
- China
- Load Capacity
- 2200 lb
- Grease Fittings
- Yes
- Roller Material
- Non-Marking Polyurethane
- Construction
- Steel
- Wheel Material
- Non-Marking Polyurethane
- Fork Style
- High Lift
Description
Premium Manual High-Lift Pallet Jack with Tall Backrest, Leak-proof pump, Capacity 2200lbs, Fork Size: 21"W x 45"L, Min. Lowered Height 3.5", Max. Lifting Height: 32", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Locking Design Mechanism prevets unit from rolling when forks are raised over 12", ATTENTION: This unit is designed to lift and carry open bottom pallets or skids only.