This item is Discontinued.

This item is Discontinued.
Semi Electric High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXX22E-2745
- Zoro #
- G4370925
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 55"
- Overall Length
- 65"
- Overall Width
- 27"
- Fork Length
- 45in
- Roller Dia.
- 2" x 2.75"
- Fork Width
- 6.25 in
Details
- Load Capacity
- 2200 lb
- Wheel Material
- Non-Marking Polyurethane
- Roller Material
- Non-Marking Polyurethane
- Grease Fittings
- Yes
- Construction
- Steel
- Fork Style
- High Lift
Description
Premium Manual High-Lift Pallet Jack with Tall Backrest, Leak-proof pump, Capacity 2200lbs, Fork Size: 27"W x 45"L, Min. Lowered Height 3.5", Max. Lifting Height: 32", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Locking Design Mechanism prevets unit from rolling when forks are raised over 12", ATTENTION: This unit is designed to lift and carry open bottom pallets or skids only.