Shop LYLE

2-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, T1-5134-EG_12x6

  • Mfr # T1-5134-EG_12x6
  • Zoro # G5255789

product price: 
$
9.29
/ea

Key Features

Header
No Header
Legend
2-Way
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5134-EG_12x6
Zoro #
G5255789
UPC #
-
Country of Origin
United States
Item
2-Way Traffic Sign
Header
No Header
Legend
2-Way
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Symbol
None
Sign Legend Color
White
Sign Legend Text Color
White
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Legend
2-Way
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Mounting Hole Distance Center to Center
5 in
Sign Header
No Header
Material Properties
Roll Up

Description

2-Way Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews