Shop LYLE

4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-12HA

  • Mfr # R1-3-12HA
  • Zoro # G4887197

product price: 
$
14.15
/ea

Key Features

Header
No Header
Legend
4-Way
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1-3-12HA
Zoro #
G4887197
UPC #
849362014375
Country of Origin
United States

Dimensions

Width
12 in
Height
6 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
4-Way Traffic Sign
Header
No Header
Legend
4-Way
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Traffic
Sign Legend Color
White
Legend/Background Color
White/Red
Legend Color
White
Material
Aluminum
Background Color
Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Language
English
Legend Style
Text
Sign Legend Text Color
White
Sign Legend
4-Way
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Mounting Hole Distance Center to Center
5 in
MUTCD Sign Description
4-Way
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Text
State Specific Sign
No
Includes Cross-Braces
No
Sign Header
No Header
Material Properties
Roll Up

Description

4-Way Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.