Shop LYLE

4-way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, T1-5138-EG_12x6

  • Mfr # T1-5138-EG_12x6
  • Zoro # G5219398

product price: 
$
9.89
/ea

Key Features

Header
No Header
Legend
4-Way
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5138-EG_12x6
Zoro #
G5219398
UPC #
-
Country of Origin
United States
Item
4-way Traffic Sign
Header
No Header
Legend
4-Way
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
White
Sign Legend Text Color
White
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr
Mounting Hole Distance Center to Center
5 in
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
MUTCD Sign Description
4-way
Protective Coating
Clear Film Laminate
Sign Legend
4-Way
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

4-way Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews