Shop LYLE

ADA Handicapped Parking Sign, 24" x 18, T1-2102-DG_18x24

  • Mfr # T1-2102-DG_18x24
  • Zoro # G5221610

product price: 
$
56.59
/ea

Key Features

Header
No Header
Legend
Handicap Access Aisle No Parking
Width
18"
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2102-DG_18x24
Zoro #
G5221610
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
Handicap Access Aisle No Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Legend
Handicap Access Aisle No Parking
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
21 in
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Sign Properties
Rigid
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.