No Header, 24 Hours A Day Video Surveillance No Trespassing, 7 in W x 10 in H, Horizontal Rectangle

  • Mfr # U1-1001-RD_7X10

  • Zoro # G9050657


product price:  $4.85
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1001-RD_7X10
Zoro #
G9050657
UPC #
849362004208
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Material
Reflective Decal
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Background Color
Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Red/White
Legend Color
Black, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Subject Matter
Trespassing & Property
Standards
OSHA 1910.145
Sign Legend Text Color
Black, White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Legend Pictogram ID
PPIC-80
Anti-Slip Surface
No
Write on Surface
No
Legend Pictogram Description
Video Surveillance
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Admittance Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.