Shop LYLE

Admittance Sign, 10x14 In., English, U1-1005-RD_14X10

  • Mfr # U1-1005-RD_14X10
  • Zoro # G9084546

product price: 
$
10.59
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1005-RD_14X10
Zoro #
G9084546
UPC #
849362004628
Country of Origin
United States
Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Reflective Decal
Subject Matter
Authorized Personnel and Restricted Access
Legend/Background Color
Black and Red/White
Legend Color
Black, White
Sign Legend Color
Black, White
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 1910.145
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Personnel Only
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PADM-47
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Header
Restricted Area
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Legend Pictogram Description
No Entry
Number of Printed Sides
1
Sign Format
Other Format
Product Type
Admittance Sign
Shell Material
Reflective Decal

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.