Admittance Sign, 12 in H, 12 in W, Aluminum, Octagon, English, ST-035-12HA

  • Mfr # ST-035-12HA

  • Zoro # G4243565


product price:  $17.49
/ea

Key Features

Header
Stop
Legend
All Visitors Must Sign In
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST-035-12HA
Zoro #
G4243565
UPC #
849362016089
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Admittance Sign
Header
Stop
Legend
All Visitors Must Sign In
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red
Material
Aluminum
Legend Style
Text
Subject Matter
Employees & Visitors
Sign Legend Color
White
Legend/Background Color
White/Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
White
Mounting Style
Surface
Language
English
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red
Sign Legend Background Color
Red
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header
Stop
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Legend
All Visitors Must Sign In
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Product Type
Reflective Visitors Stop Sign

Description

Admittance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Sign In, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.