All Storage Must Be 18 Inches Below Sprinklers, 10 in x 14 in, Reflective Sheeting, U4-1048-RD_14X10

  • Mfr # U4-1048-RD_14X10

  • Zoro # G2726486


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1048-RD_14X10
Zoro #
G2726486
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Header
Caution
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Subject Matter
Health, Safety, and Wellbeing
Header Legend Color
Yellow
Material
Vinyl
Sign Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.