Notice, Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding, 7 in W x 10 in H

  • Mfr # LCU5-0286-NA_10X7

  • Zoro # G8863368


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0286-NA_10X7
Zoro #
G8863368
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend
Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Hard Hat Notice Sign

Description

Aluminum Hard Hat Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats And Fall Protection Must Be Worn When Working On Scaffolding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.