Aluminum High Pressure Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0076-NA_14X10

  • Mfr # LCU4-0076-NA_14X10

  • Zoro # G8745567


product price:  $8.35
/ea

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0076-NA_14X10
Zoro #
G8745567
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Pressure Danger Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
High Pressure Gas Line
Mirror Print
No

Description

Aluminum High Pressure Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products