Aluminum Hot Lead Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0529-NA_14X10

  • Zoro # G9349685


product price:  $8.35
/ea

Key Features

Header
Danger
Legend
Hot Lead Use Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0529-NA_14X10
Zoro #
G9349685
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hot Lead Danger Sign
Header
Danger
Legend
Hot Lead Use Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Hot Lead Use Protective Equipment
Sign Mounting Location
Wall
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Header
Danger
Metal Detectable
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Hot Lead Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Lead Use Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products