Aluminum Traffic Safety Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0426-NA_10X7

  • Mfr # LCU4-0426-NA_10X7

  • Zoro # G9337861


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Look Out For Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0426-NA_10X7
Zoro #
G9337861
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Traffic Safety Danger Sign
Header
Danger
Legend
Look Out For Trucks
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Legend Background Color
White
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Sign Legend
Look Out For Trucks
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum Traffic Safety Danger Sign

Description

Aluminum Traffic Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.